- 0.059 in to 0.078 in Belt Thickness Range
- Hook Fastener Type
- 12 in Length
- 316 Stainless Steel Material
| Hinge Pin Material | Corrugated Stainless Steel |
| Hardware Type | Fastener |
| Alternate Part No. or Item Code | 05492 |
| Belt Thickness Range | 0.059 in to 0.078 in |
| Length | 12 in |
| Material | Stainless Steel |
| Minimum Pulley Diameter | 1.6 in |
| Fastener Type | Hook |
| Hinge Pin Included | Yes |
| Weight | 0.53 LB |
| EAN or UPC | 697598054920 |

