- 0.098 in to 0.138 in Belt Thickness Range
- Hook Fastener Type
- 36 in Length
- 316 Stainless Steel Material
| Fastener Type | Hook |
| Hinge Pin Material | Corrugated Stainless Steel |
| Minimum Pulley Diameter | 2 in |
| Belt Thickness Range | 0.098 in to 0.138 in |
| Alternate Part No. or Item Code | 05509 |
| Material | Stainless Steel |
| Hinge Pin Included | Yes |
| Hardware Type | Fastener |
| Length | 36 in |
| Weight | 1.83 LB |
| EAN or UPC | 697598055095 |

