- 0.078 in to 0.098 in Belt Thickness Range
- Hook Fastener Type
- 48 in Length
- 316 Stainless Steel Material
| Belt Thickness Range | 0.078 in to 0.098 in |
| Hinge Pin Material | Corrugated Stainless Steel |
| Hardware Type | Fastener |
| Length | 48 in |
| Material | Stainless Steel |
| Hinge Pin Included | Yes |
| Fastener Type | Hook |
| Alternate Part No. or Item Code | 05505 |
| Minimum Pulley Diameter | 2 in |
| Weight | 1.9 LB |
| EAN or UPC | 697598055057 |

