- 375X/550 Fastener Series
- Power Wrench Tool Type
- Bolt Hinged Fastener Type
- 1/4 in Bolt Hole Diameter
description
- Needed for fastener installation
features
- Cuts installation time by 50%
| Tool Name | Wrench |
| Fastener Series | 375, 550 |
| Tool Type | Power Tool |
| Alternate Part No. or Item Code | 30446 |
| Fastener Type | Bolt Hinged |
| Bolt Hole | 1/4 in |
| Weight | 0.25 LB |
| EAN or UPC | 697598304469 |

