- 375X/550 Fastener Series
- Power Boring Bit Tool Type
- Bolt Hinged Fastener Type
- 1/4 in Bolt Hole Diameter
description
- Needed for fastener installation
- May be used instead of punches
| Tool Name | Boring Bit |
| Fastener Type | Bolt Hinged |
| Fastener Series | 1, 140, 190, 375, 550, RP1 |
| Bolt Hole | 1/4 in |
| Tool Type | Power Tool |
| Alternate Part No. or Item Code | 30471 |
| Weight | 0.108 LB |
| EAN or UPC | 697598304711 |

