- 1 1/2
- 2
- 2 1/4 & RP2 Fastener Series
- Power Boring Bit Tool Type
- Bolt Solid Plate Fastener Type
description
- Needed for fastener installation
- May be used instead of punches
| Fastener Series | 1 1/2, 2, 2 1/4, RP2 |
| Bolt Hole | 5/16 in |
| Tool Type | Power Tool |
| Tool Name | Boring Bit |
| Alternate Part No. or Item Code | 30472 |
| Fastener Type | Bolt Solid Plate |
| Weight | 0.12 LB |
| EAN or UPC | 697598304728 |

