- Belt Cleat Fastener Type
- Plated Material
| Hardware Type | Mechanical Cleat |
| Fastener Type | Belt Cleat |
| Length | 24 in |
| Minimum Pulley Diameter | 3 in |
| Alternate Part No. or Item Code | 99531 |
| Material | Plated |
| Height | 1 in |
| Weight | 11.806 LB |
| EAN or UPC | 697598995315 |
| Hardware Type | Mechanical Cleat |
| Fastener Type | Belt Cleat |
| Length | 24 in |
| Minimum Pulley Diameter | 3 in |
| Alternate Part No. or Item Code | 99531 |
| Material | Plated |
| Height | 1 in |
| Weight | 11.806 LB |
| EAN or UPC | 697598995315 |