- Live-Shaft Hold-Down Roll
- 36 in Belt Width
| Belt Width | 36 in |
| Type | Live-Shaft Hold-Down Roll |
| Roller Dia. | 4 1/2 in |
| Alternate Part No. or Item Code | 79012 |
| Weight | 178.0 LB |
| EAN or UPC | 697598790125 |
| Belt Width | 36 in |
| Type | Live-Shaft Hold-Down Roll |
| Roller Dia. | 4 1/2 in |
| Alternate Part No. or Item Code | 79012 |
| Weight | 178.0 LB |
| EAN or UPC | 697598790125 |