- 375X/550 Fastener Series
- Power Punch Tool Type
- Bolt Hinged Fastener Type
- 1/4 in Bolt Hole Diameter
description
- Specially designed to drill precisely-sized holes without tearing or burning the belt
- Slug is automatically ejected through side
| Tool Type | Power Tool |
| Tool Name | Punch |
| Bolt Hole | 1/4 in |
| Fastener Type | Bolt Hinged |
| Fastener Series | 1, 140, 190, 375, 550, RP1 |
| Alternate Part No. or Item Code | 30463 |
| Weight | 0.51 LB |
| EAN or UPC | 697598304636 |

