- 2 1/2 & 3 Fastener Series
- Power Punch Tool Type
- Bolt Solid Plate Fastener Type
- 3/8 in Bolt Hole Diameter
| Tool Type | Power Punch |
| Alternate Part No. or Item Code | 30465 |
| Fastener Type | Bolt Solid Plate |
| Bolt Hole | 3/8 in |
| Fastener Series | 2 1/2 & 3 |
| Weight | 0.2 LB |
| EAN or UPC | 697598304650 |

