- 25 Fastener Series
- Hook Retainer Tool Type
- Hook Fastener Type
- 12 in Belt Width
| Fastener Series | 25 |
| Tool Type | Hook Retainer |
| Belt Width | 12 in |
| Fastener Type | Hook |
| Alternate Part No. or Item Code | 03822 |
| Weight | 1.75 LB |
| EAN or UPC | 697598038227 |
| Fastener Series | 25 |
| Tool Type | Hook Retainer |
| Belt Width | 12 in |
| Fastener Type | Hook |
| Alternate Part No. or Item Code | 03822 |
| Weight | 1.75 LB |
| EAN or UPC | 697598038227 |