- Suspension Arm
| Belt Width | 18 in, 24 in, 30 in, 36 in, 42 in, 48 in, 54 in, 60 in, 72 in |
| Length [Max] | 31 in |
| Type | Suspension Arm |
| Length [Min] | 20 in |
| Alternate Part No. or Item Code | 73048 |
| Weight | 2.56 LB |
| EAN or UPC | 697598730480 |
| Belt Width | 18 in, 24 in, 30 in, 36 in, 42 in, 48 in, 54 in, 60 in, 72 in |
| Length [Max] | 31 in |
| Type | Suspension Arm |
| Length [Min] | 20 in |
| Alternate Part No. or Item Code | 73048 |
| Weight | 2.56 LB |
| EAN or UPC | 697598730480 |