- 375X/550 Fastener Series
- Power Wrench Tool Type
- Bolt Hinged Fastener Type
- 1/4 in Bolt Hole Diameter
description
- Needed for fastener installation
features
- Cuts installation time by 50%
| Tool Type | Power Tool |
| Alternate Part No. or Item Code | 30447 |
| Color | Green |
| Bolt Hole | 1/4 in |
| Fastener Series | 1, 140, 190, RP1 |
| Tool Name | Wrench |
| Fastener Type | Bolt Hinged |
| Weight | 0.248 LB |
| EAN or UPC | 697598304476 |

