- 1 1/2
- 2
- 2 1/4 & RP2 Fastener Series
- Power Wrench Tool Type
- Bolt Solid Plate Fastener Type
description
- Needed for fastener installation
features
- Cuts installation time by 50%
| Fastener Series | 1 1/2, 2, 2 1/4, RP2 |
| Fastener Type | Bolt Solid Plate |
| Alternate Part No. or Item Code | 30448 |
| Tool Name | Wrench |
| Color | Red |
| Tool Type | Power Tool |
| Bolt Hole | 5/16 in |
| Weight | 4.9 LB |
| EAN or UPC | 697598304483 |

