- 72 in Belt Width
| Vertical Clearance Required | 16 |
| Horizontal Clearance Required | 7 in |
| Pole Diameter | 2 |
| Cleaner Type | Precleaner |
| Blade Material | High-Temp Polyurethane |
| Resistance (Chemical) | No |
| Tensioner | QMT Spring Tensioner |
| Usable Blade Wear Length | 3 |
| Material | Mild Steel Powdercoat |
| Alternate Part No. or Item Code | 76309 |
| Blade Configuration | Segmented |
| CEMA Class | Class 4 |
| Conveyor Span [Max] | 110 in |
| Belt Width | 72 in |
| Suspension Arm Size | M |
| No. of Blades | 8 |
| Impact Resistant | No |
| Temperature Range [Max] | 180 °F |
| Belt Speed | 1000 ft/min |
| Pole Length | 120 |
| Temperature Range [Min] | -30 °F |
| Weight | 233.0 LB |
| EAN or UPC | 697598763099 |

