- Tip
- Small Size
| Duty | Heavy-Duty |
| Belt Width | 18 in, 24 in, 30 in, 36 in, 42 in, 48 in, 54 in, 60 in, 72 in |
| Color | Gray |
| Material | Urethane |
| Type | Tip |
| Size (text) | Small |
| Alternate Part No. or Item Code | 75980 |
| Weight | 3.5 LB |
| EAN or UPC | 697598759801 |
| Duty | Heavy-Duty |
| Belt Width | 18 in, 24 in, 30 in, 36 in, 42 in, 48 in, 54 in, 60 in, 72 in |
| Color | Gray |
| Material | Urethane |
| Type | Tip |
| Size (text) | Small |
| Alternate Part No. or Item Code | 75980 |
| Weight | 3.5 LB |
| EAN or UPC | 697598759801 |