- Impact Bar Accessory
- 4 ft Length
- 1 in Size
- UHMW Material
| Length | 4 ft |
| Material | UHMW |
| Alternate Part No. or Item Code | 76965 |
| Size | 1 in |
| Accessory Type | Impact Bar |
| Weight | 22.0 LB |
| EAN or UPC | 697598769657 |
| Length | 4 ft |
| Material | UHMW |
| Alternate Part No. or Item Code | 76965 |
| Size | 1 in |
| Accessory Type | Impact Bar |
| Weight | 22.0 LB |
| EAN or UPC | 697598769657 |