- Impact Bar Accessory
- 4 ft Length
- 1/2 in Size
- UHMW Material
| Size | 1/2 in |
| Length | 4 ft |
| Alternate Part No. or Item Code | 76926 |
| Material | UHMW |
| Accessory Type | Impact Bar |
| Weight | 24.0 LB |
| EAN or UPC | 697598769268 |
| Size | 1/2 in |
| Length | 4 ft |
| Alternate Part No. or Item Code | 76926 |
| Material | UHMW |
| Accessory Type | Impact Bar |
| Weight | 24.0 LB |
| EAN or UPC | 697598769268 |