- Impact Bar Accessory
- 5 ft Length
- 1/2 in Size
- UHMW Material
| Size | 1/2 in |
| Material | UHMW |
| Accessory Type | Impact Bar |
| Length | 5 ft |
| Alternate Part No. or Item Code | 76927 |
| Weight | 28.0 LB |
| EAN or UPC | 697598769275 |
| Size | 1/2 in |
| Material | UHMW |
| Accessory Type | Impact Bar |
| Length | 5 ft |
| Alternate Part No. or Item Code | 76927 |
| Weight | 28.0 LB |
| EAN or UPC | 697598769275 |