- Inspection Door
- 18 in x 24 in Size
| Alternate Part No. or Item Code | 79305 |
| Temperature Range [Max] | 350 °F |
| Size (text) | 18 in x 24 in |
| Type | Inspection Door |
| Temperature Range [Min] | -70 °F |
| Weight | 35.2 LB |
| EAN or UPC | 697598793058 |
| Alternate Part No. or Item Code | 79305 |
| Temperature Range [Max] | 350 °F |
| Size (text) | 18 in x 24 in |
| Type | Inspection Door |
| Temperature Range [Min] | -70 °F |
| Weight | 35.2 LB |
| EAN or UPC | 697598793058 |