- Belt Cleat Fastener Type
- Plated Material
| Color | Black |
| Hardware Type | Mechanical Cleat |
| Alternate Part No. or Item Code | 99508 |
| Material | Plated |
| Minimum Pulley Diameter | 2 in |
| Height | 1 1/2 in |
| Length | 24 in |
| Fastener Type | Belt Cleat |
| Weight | 11.508 LB |
| EAN or UPC | 697598995087 |

