- Belt Cleat Fastener Type
- Stainless Steel Material
| Fastener Type | Belt Cleat |
| Height | 1 1/2 in |
| Minimum Pulley Diameter | 2 in |
| Alternate Part No. or Item Code | 99509 |
| Material | Stainless Steel |
| Length | 24 in |
| Hardware Type | Mechanical Cleat |
| Color | Black |
| Weight | 11.494 LB |
| EAN or UPC | 697598995094 |

