- Belt Cleat Fastener Type
- Plated Material
| Minimum Pulley Diameter | 2 in |
| Alternate Part No. or Item Code | 99504 |
| Length | 24 in |
| Material | Plated |
| Hardware Type | Mechanical Cleat |
| Height | 1 in |
| Fastener Type | Belt Cleat |
| Color | Black |
| Weight | 8.628 LB |
| EAN or UPC | 697598995049 |

