- Belt Cleat Fastener Type
- Plated Material
| Alternate Part No. or Item Code | 99506 |
| Material | Plated |
| Color | White |
| Minimum Pulley Diameter | 2 in |
| Fastener Type | Belt Cleat |
| Length | 24 in |
| Height | 1 in |
| Hardware Type | Mechanical Cleat |
| Weight | 9.32 LB |
| EAN or UPC | 697598995063 |

