- Belt Puller Fastener Type
| Alternate Part No. or Item Code | 30393 |
| Belt Width | 30 in |
| Fastener Type | Belt Puller |
| Hardware Type | Belt Clamp |
| Weight | 5.7 LB |
| EAN or UPC | 697598303936 |
| Alternate Part No. or Item Code | 30393 |
| Belt Width | 30 in |
| Fastener Type | Belt Puller |
| Hardware Type | Belt Clamp |
| Weight | 5.7 LB |
| EAN or UPC | 697598303936 |