- Belt Puller Fastener Type
| Fastener Type | Belt Puller |
| Belt Width | 42 in |
| Hardware Type | Belt Clamp |
| Alternate Part No. or Item Code | 30395 |
| Weight | 6.2 LB |
| EAN or UPC | 697598303950 |
| Fastener Type | Belt Puller |
| Belt Width | 42 in |
| Hardware Type | Belt Clamp |
| Alternate Part No. or Item Code | 30395 |
| Weight | 6.2 LB |
| EAN or UPC | 697598303950 |