- Belt Puller Fastener Type
| Hardware Type | Belt Clamp |
| Alternate Part No. or Item Code | 30396 |
| Belt Width | 48 in |
| Fastener Type | Belt Puller |
| Weight | 103.093 LB |
| EAN or UPC | 697598303967 |
| Hardware Type | Belt Clamp |
| Alternate Part No. or Item Code | 30396 |
| Belt Width | 48 in |
| Fastener Type | Belt Puller |
| Weight | 103.093 LB |
| EAN or UPC | 697598303967 |