- Belt Puller Fastener Type
| Hardware Type | Belt Clamp |
| Belt Width | 54 in |
| Fastener Type | Belt Puller |
| Alternate Part No. or Item Code | 30397 |
| Weight | 7.3 LB |
| EAN or UPC | 697598303974 |
| Hardware Type | Belt Clamp |
| Belt Width | 54 in |
| Fastener Type | Belt Puller |
| Alternate Part No. or Item Code | 30397 |
| Weight | 7.3 LB |
| EAN or UPC | 697598303974 |