- Belt Clamp Fastener Type
| Belt Width | 60 in |
| Alternate Part No. or Item Code | 30430 |
| Fastener Type | Belt Clamp |
| Hardware Type | Belt Clamp Bar Set |
| Weight | 37.453 LB |
| EAN or UPC | 697598304308 |
| Belt Width | 60 in |
| Alternate Part No. or Item Code | 30430 |
| Fastener Type | Belt Clamp |
| Hardware Type | Belt Clamp Bar Set |
| Weight | 37.453 LB |
| EAN or UPC | 697598304308 |