- Adjusting Arm Kit Accessory
- 54 in to 84 in Belt Width
| Accessory Type | Adjusting Arm Kit |
| Belt Width [Min] | 54 in |
| Duty | Heavy-Duty |
| Alternate Part No. or Item Code | 79382 |
| Belt Width [Max] | 84 in |
| Weight | 11.455 LB |
| EAN or UPC | 697598793829 |
| Accessory Type | Adjusting Arm Kit |
| Belt Width [Min] | 54 in |
| Duty | Heavy-Duty |
| Alternate Part No. or Item Code | 79382 |
| Belt Width [Max] | 84 in |
| Weight | 11.455 LB |
| EAN or UPC | 697598793829 |