- Adjusting Arm Kit Accessory
- 72 in to 120 in Belt Width
| Duty | Super-Duty |
| Alternate Part No. or Item Code | 74920 |
| Belt Width [Max] | 120 in |
| Accessory Type | Adjusting Arm Kit |
| Belt Width [Min] | 72 in |
| Weight | 5.1 LB |
| EAN or UPC | 697598749208 |
| Duty | Super-Duty |
| Alternate Part No. or Item Code | 74920 |
| Belt Width [Max] | 120 in |
| Accessory Type | Adjusting Arm Kit |
| Belt Width [Min] | 72 in |
| Weight | 5.1 LB |
| EAN or UPC | 697598749208 |