- Center Bearing Kit Accessory
- 72 in to 120 in Belt Width
| Belt Width [Max] | 120 in |
| Alternate Part No. or Item Code | 76027 |
| Duty | Super-Duty |
| Belt Width [Min] | 72 in |
| Accessory Type | Center Bearing Kit |
| Weight | 0.0 LB |
| Belt Width [Max] | 120 in |
| Alternate Part No. or Item Code | 76027 |
| Duty | Super-Duty |
| Belt Width [Min] | 72 in |
| Accessory Type | Center Bearing Kit |
| Weight | 0.0 LB |