- Center Shaft Spacer Kit Accessory
- 54 in to 84 in Belt Width
| Belt Width [Max] | 84 in |
| Accessory Type | Center Shaft Spacer Kit |
| Duty | Heavy-Duty |
| Belt Width [Min] | 54 in |
| Alternate Part No. or Item Code | 74928 |
| Weight | 0.3 LB |
| EAN or UPC | 697598749284 |
| Belt Width [Max] | 84 in |
| Accessory Type | Center Shaft Spacer Kit |
| Duty | Heavy-Duty |
| Belt Width [Min] | 54 in |
| Alternate Part No. or Item Code | 74928 |
| Weight | 0.3 LB |
| EAN or UPC | 697598749284 |