- Blade Cartridge Kit
- Heavy-Duty
- 36 in Belt Width
| Belt Width | 36 in |
| Duty | Heavy-Duty |
| Type | Blade Cartridge Kit |
| Alternate Part No. or Item Code | 75955 |
| Weight | 60.0 LB |
| EAN or UPC | 697598759559 |
| Belt Width | 36 in |
| Duty | Heavy-Duty |
| Type | Blade Cartridge Kit |
| Alternate Part No. or Item Code | 75955 |
| Weight | 60.0 LB |
| EAN or UPC | 697598759559 |