- Blade/Pole Assembly
- Heavy-Duty
- 72 in Belt Width
| Type | Blade/Pole Assembly |
| Belt Width | 72 in |
| Duty | Heavy-Duty |
| Alternate Part No. or Item Code | 75952 |
| Weight | 275.0 LB |
| EAN or UPC | 697598759528 |
| Type | Blade/Pole Assembly |
| Belt Width | 72 in |
| Duty | Heavy-Duty |
| Alternate Part No. or Item Code | 75952 |
| Weight | 275.0 LB |
| EAN or UPC | 697598759528 |