- Center Pole
- Heavy-Duty
- 60 in Belt Width
| Belt Width | 60 in |
| Type | Center Pole |
| Alternate Part No. or Item Code | 75967 |
| Duty | Heavy-Duty |
| Weight | 42.6 LB |
| EAN or UPC | 697598759672 |
| Belt Width | 60 in |
| Type | Center Pole |
| Alternate Part No. or Item Code | 75967 |
| Duty | Heavy-Duty |
| Weight | 42.6 LB |
| EAN or UPC | 697598759672 |