- Lacer Tool Type
- Hook Fastener Type
- 14 in Belt Width
| Fastener Type | Hook |
| Tool Type | Lacer |
| Belt Width | 14 in |
| Alternate Part No. or Item Code | 03368 |
| Weight | 29.0 LB |
| EAN or UPC | 697598033680 |
| Fastener Type | Hook |
| Tool Type | Lacer |
| Belt Width | 14 in |
| Alternate Part No. or Item Code | 03368 |
| Weight | 29.0 LB |
| EAN or UPC | 697598033680 |