- Hook Fastener Type
- Notched Steel Hinge Pin Material
| Fastener Type | Hook |
| Alternate Part No. or Item Code | 02775 |
| Hinge Pin Material | Notched Steel |
| Hinge Pin Diameter | 0.054 |
| Hardware Type | Hinge Pins |
| Weight | 0.01 LB |
| EAN or UPC | 697598027757 |
| Fastener Type | Hook |
| Alternate Part No. or Item Code | 02775 |
| Hinge Pin Material | Notched Steel |
| Hinge Pin Diameter | 0.054 |
| Hardware Type | Hinge Pins |
| Weight | 0.01 LB |
| EAN or UPC | 697598027757 |