- Bolt Hinged Fastener Type
- 375X Fastener Series
- Nylon Covered Armored Cable Hinge Pin Material
| Belt Width | 48 in |
| Hinge Pin Material | Nylon Covered Armored Cable |
| Hinge Pin Diameter | 0.25 |
| Alternate Part No. or Item Code | 38114 |
| Hardware Type | Hinge Pins |
| Fastener Type | Bolt Hinged |
| Fastener Series | 375X |
| Weight | 15.408 LB |
| EAN or UPC | 697598381149 |

