- Rivet Hinged Fastener Type
- R6 Fastener Series
- Nylon Covered Armored Cable Hinge Pin Material
| Alternate Part No. or Item Code | 40669 |
| Fastener Type | Rivet Hinged |
| Hardware Type | Hinge Pins |
| Fastener Series | R6 |
| Hinge Pin Diameter | 0.40625 |
| Hinge Pin Material | Nylon Covered Armored Cable |
| Belt Width | 72 in |
| Weight | 4.941 LB |
| EAN or UPC | 697598406699 |

