- Bolt Hinged Fastener Type
- 375X Fastener Series
- Nylon Covered Steel Cable Hinge Pin Material
| Hinge Pin Diameter | 0.25 |
| Hardware Type | Hinge Pins |
| Fastener Type | Bolt Hinged |
| Hinge Pin Material | Nylon Covered Steel Cable |
| Belt Width | 16 in |
| Fastener Series | 375X |
| Alternate Part No. or Item Code | 38002 |
| Weight | 1.0 LB |
| EAN or UPC | 697598380029 |

