- Bolt Hinged Fastener Type
- 375X Fastener Series
- Nylon Covered Steel Cable Hinge Pin Material
| Fastener Series | 375X, 550, R5 |
| Hinge Pin Material | Nylon Covered Steel Cable |
| Fastener Type | Bolt Hinged |
| Hinge Pin Diameter | 0.25 |
| Belt Width | 48 in |
| Hardware Type | Hinge Pins |
| Alternate Part No. or Item Code | 40160 |
| Weight | 1.69 LB |
| EAN or UPC | 697598401601 |
-
Pre-Packed Quantities


