- Bolt Hinged Fastener Type
- 375X Fastener Series
- Nylon Covered Steel Cable Hinge Pin Material
| Belt Width | 54 in |
| Hinge Pin Material | Nylon Covered Steel Cable |
| Fastener Type | Bolt Hinged |
| Hinge Pin Diameter | 0.25 |
| Alternate Part No. or Item Code | 40161 |
| Hardware Type | Hinge Pins |
| Fastener Series | 375X |
| Weight | 6.101 LB |
| EAN or UPC | 697598401618 |

