- Bolt Hinged Fastener Type
- 375X Fastener Series
- Nylon Covered Steel Cable Hinge Pin Material
description
- For extendable belts where smaller pulley diameters are used, bolted hinged fasteners offer reliability plus a range of sizes. For most applications, plated steel is the recommended fastener material and is available in all sizes. Zinc plating helps combat mild corrosion.
| Hinge Pin Diameter | 0.25 |
| Alternate Part No. or Item Code | 39740 |
| Fastener Series | 375X |
| Hardware Type | Hinge Pins |
| Hinge Pin Material | Nylon Covered Steel Cable |
| Fastener Type | Bolt Hinged |
| Weight | 8.6 LB |
| EAN or UPC | 697598397409 |

