- Staple Fastener Type
- RS187 Fastener Series
- Nylon Covered Steel Cable Hinge Pin Material
features
- Completes the perfect splice when combined with properly selected and installed fasteners
- For use with steel fasteners in abrasive or gritty material applications, flat belts only
| Hinge Pin Material | Nylon Covered Steel Cable |
| Hinge Pin Diameter | 0.203 |
| Alternate Part No. or Item Code | 50670 |
| Hardware Type | Hinge Pins |
| Fastener Series | RS187 |
| Coil | 100 ft |
| Fastener Type | Staple |
| Weight | 13.605 LB |
| EAN or UPC | 697598506702 |

