- Bolt Hinged Fastener Type
- 375X Fastener Series
- Nylon Covered Stainless Steel Cable Hinge Pin Material
| Fastener Series | 375X |
| Fastener Type | Bolt Hinged |
| Belt Width | 20 in |
| Hinge Pin Material | Nylon Covered Stainless Steel Cable |
| Hardware Type | Hinge Pins |
| Hinge Pin Diameter | 0.25 |
| Alternate Part No. or Item Code | 40174 |
| Weight | 3.14 LB |
| EAN or UPC | 697598401748 |

