- Rivet Hinged Fastener Type
- R2 Fastener Series
- Nylon Covered Stainless Steel Cable Hinge Pin Material
| Fastener Type | Rivet Hinged |
| Alternate Part No. or Item Code | 39817 |
| Hinge Pin Diameter | 0.25 |
| Fastener Series | R2 |
| Hardware Type | Hinge Pins |
| Hinge Pin Material | Nylon Covered Stainless Steel Cable |
| Weight | 3.22 LB |
| EAN or UPC | 697598398178 |

