- Hook Fastener Type
- Nylon Covered Cable Hinge Pin Material
| Hardware Type | Hinge Pins |
| Fastener Type | Hook |
| Alternate Part No. or Item Code | 05024 |
| Hinge Pin Material | Nylon Covered Cable |
| Hinge Pin Diameter | 0.093 |
| Fastener Series | U2-U7 |
| Weight | 0.3 LB |
| EAN or UPC | 697598050243 |

