- Staple Fastener Type
- RS125 Fastener Series
- Nylon Covered Stainless Steel Cable Hinge Pin Material
features
- Ready Set™ staple conveyor belt fasteners reduce your installation time by eliminating an installation step. One-piece fastener strips arrive with staples preinserted in each fastener's top plate. You never need to load loose staples into an installation
- Installation Method A portable, lightweight application tool that can be easily carried to the jobsite. This tool holds the belt and fastener while staples are driven with a hammer. Contact your local Applied® service center for installation tools
- Fastener Profile Smooth, low profile facilitates operation with diverters and shears.
| Coil | 10 ft |
| Hinge Pin Diameter | 0.141 |
| Hardware Type | Hinge Pins |
| Alternate Part No. or Item Code | 50665 |
| Fastener Type | Staple |
| Hinge Pin Material | Nylon Covered Stainless Steel Cable |
| Fastener Series | RS125 |
| Weight | 2.0 LB |
| EAN or UPC | 697598506658 |

