- Staple Fastener Type
- RS187 Fastener Series
- Nylon Covered Stainless Steel Cable Hinge Pin Material
features
- Completes the perfect splice when combined with properly selected and installed fasteners
- Available in a wide range of materials and sizes
| Alternate Part No. or Item Code | 50673 |
| Hinge Pin Material | Nylon Covered Stainless Steel Cable |
| Fastener Series | RS187 |
| Hinge Pin Diameter | 0.203 |
| Hardware Type | Hinge Pins |
| Fastener Type | Staple |
| Coil | 10 ft |
| Weight | 2.851 LB |
| EAN or UPC | 697598506733 |

